Ainex Case fan 60mm standard type
#Grup produk P113574548
Spesifikasi
| Cable Length (cm) | About 40 |
|---|---|
| Dimensions (mm) | 60x60x25 |
| Expected Life (hour) | 60000 (40°C) |
| Included Accessories | 3 pin -> peripheral power supply (large 4 pin) conversion cable (pulse sensor detection type), fixing screw x 4 |
| Maximum Air Flow (cfm) | 19.08 |
| Noise Level | 18.9dB(A) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Input | DC12V/1.44W |
| Rotation Speed (rpm) | 3000±10% |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Case fan 60mm square DURO bearing installed High quality and reliable Japanese bearing with long life! You can change the connection destination from the motherboard to the power supply unit with the included conversion cable. Since the rotation speed detection signal is returned to the motherboard with a 3-pin cable, you can check the rotation speed with the BIOS etc. even if you change to the power supply unit connection. Standard type DURO bearing: Japanese bearing with long life and low noise! High performance sintered oil-impregnated bearing manufactured by Japan's largest Polite company. Made in Japan with reliable technology and quality. The patented integrated mid-relief bearing reduces friction on the shaft to the utmost. By suppressing the rattling of the shaft, long life and low noise are possible. The special powder and special sintering process increase the oil content in the bearing and improve the durability time. Achieves an expected life of 60,000 hours (40 ° C)! 3-pin connector type [Wiring specifications] With rotation detection pulse sensor No ribs
* The endurance time of the fan is the expected value. It is not a warranty period.
* Oil may adhere to the surroundings, but the life will not be shortened just by leaking excess oil. Also, oil is not conductive.
* The endurance time of the fan is the expected value. It is not a warranty period.
* Oil may adhere to the surroundings, but the life will not be shortened just by leaking excess oil. Also, oil is not conductive.
Warning
* The endurance time of the fan is the expected value. It is not a warranty period.* Oil may adhere to the surroundings, but the life will not be shortened just by leaking excess oil. Also, oil is not conductive.
Feature
Case fan 60mm square DURO bearing installed High quality and reliable Japanese bearing with long life! You can change the connection destination from the motherboard to the power supply unit with the included conversion cable. Since the rotation speed detection signal is returned to the motherboard with a 3-pin cable, you can check the rotation speed with the BIOS etc. even if you change to the power supply unit connection. Standard type DURO bearing: Japanese bearing with long life and low noise! High performance sintered oil-impregnated bearing manufactured by Japan's largest Polite company. Made in Japan with reliable technology and quality. The patented integrated mid-relief bearing reduces friction on the shaft to the utmost. By suppressing the rattling of the shaft, long life and low noise are possible. The special powder and special sintering process increase the oil content in the bearing and improve the durability time. Achieves an expected life of 60,000 hours (40 ° C)! 3-pin connector type [Wiring specifications] With rotation detection pulse sensor No ribsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
