Ainex Case fan 140mm Ultimate silent type
#Grup produk P113574520
Spesifikasi
| Cable Length (cm) | About 40 |
|---|---|
| Dimensions (mm) | 140x140x25 |
| Expected Life (hour) | 60000 (40°C) |
| Included Accessories | 3 pin -> peripheral power supply (large 4 pin) conversion cable (pulse sensor detection type), fixing screw x 4 |
| Maximum Air Flow (cfm) | 64.37 |
| Noise Level | 11.0dB(A) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Input | DC12V/1.20W |
| Rotation Speed (rpm) | 800±200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Power up with OMEGA Blade HX! Greatly improved performance with new shape blade and frame! Case fan 140mm square New shape blade and frame greatly improve performance! OMEGA Blade HX: New shape hexagonal dimple air intake Frame: Newly designed frame that sucks in air Achieves about 20% increase in air volume and about 30% noise reduction compared to general blade sleeve bearing fans! (Calculated from the average value with the equivalent lineup) DURO bearing: Japan Long life and low noise with made bearings! You can change the connection destination from the motherboard to the power supply unit with the included conversion cable. Since the rotation speed detection signal is returned to the motherboard with a 3-pin cable, you can check the rotation speed with the BIOS etc. even if you change to the power supply unit connection. Ultimate silent type 3-pin connector type [Wiring specification] With rotation detection pulse sensor No rib
* The endurance time of the fan is the expected value. It is not a warranty period. * The fan fixing hole spacing is 125.0 ± 0.3 mm. Please check in advance whether it fits the hole spacing on the mounting surface.
* The endurance time of the fan is the expected value. It is not a warranty period. * The fan fixing hole spacing is 125.0 ± 0.3 mm. Please check in advance whether it fits the hole spacing on the mounting surface.
Warning
* The endurance time of the fan is the expected value. It is not a warranty period. * The fan fixing hole spacing is 125.0 ± 0.3 mm. Please check in advance whether it fits the hole spacing on the mounting surface.Feature
Power up with OMEGA Blade HX! Greatly improved performance with new shape blade and frame! Case fan 140mm square New shape blade and frame greatly improve performance! OMEGA Blade HX: New shape hexagonal dimple air intake Frame: Newly designed frame that sucks in air Achieves about 20% increase in air volume and about 30% noise reduction compared to general blade sleeve bearing fans! (Calculated from the average value with the equivalent lineup) DURO bearing: Japan Long life and low noise with made bearings! You can change the connection destination from the motherboard to the power supply unit with the included conversion cable. Since the rotation speed detection signal is returned to the motherboard with a 3-pin cable, you can check the rotation speed with the BIOS etc. even if you change to the power supply unit connection. Ultimate silent type 3-pin connector type [Wiring specification] With rotation detection pulse sensor No ribProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
