Ainex Case Fan
#Grup produk P113574380
Spesifikasi
| Cable Length (cm) | 29 |
|---|---|
| Dimensions (mm) | 80x80x15 |
| Maximum Air Flow (cfm) | 25.26 |
| Noise Level (dBa) | 20.4 |
| Power Consumption (W) | 1.32 |
| Rated Input Voltage (V) | DC12 |
| Rotation Speed (rpm) | 2000(±10%) |
| Service Life | 60,000 hours (40 ° C) |
| Specification | DURO bearing used, 3-pin connector type, with rotation detection pulse sensor, with ribs, with fixing screw set |
| Type | Ultra-quiet type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DURO bearings are high quality and reliable bearings made by Japanese manufacturers and have a long life!
High-performance sintered oil-impregnated bearing manufactured by Japan's largest Polite company.
The special powder and special sintering process increase the oil content in the bearing and improve the durability time.
Achieved an expected life of 60,000 hours (40 ° C)!
* The endurance time of the fan is the expected value. It is not a warranty period.
* Oil may adhere to the surroundings, but the life will not be shortened just by leaking excess oil. Also, oil is not conductive.
High-performance sintered oil-impregnated bearing manufactured by Japan's largest Polite company.
The special powder and special sintering process increase the oil content in the bearing and improve the durability time.
Achieved an expected life of 60,000 hours (40 ° C)!
* The endurance time of the fan is the expected value. It is not a warranty period.
* Oil may adhere to the surroundings, but the life will not be shortened just by leaking excess oil. Also, oil is not conductive.
Warning
* The endurance time of the fan is the expected value. It is not a warranty period.* Oil may adhere to the surroundings, but the life will not be shortened just by leaking excess oil. Also, oil is not conductive.
Feature
DURO bearings are high quality and reliable bearings made by Japanese manufacturers and have a long life!High-performance sintered oil-impregnated bearing manufactured by Japan's largest Polite company.
The special powder and special sintering process increase the oil content in the bearing and improve the durability time.
Achieved an expected life of 60,000 hours (40 ° C)!
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
