Ohm Electric Card reader TypeC connector for exclusive use of microSD

Sebelum PPN:
Rp189.900
Spesifikasi
Connector ShapePC side: USB Type-C x 1
Data Packet RateUSB3.2 Gen1 super speed/5Gbps (standard value)
Included AccessoriesInstruction manual with warranty card
InterfaceUSB3.2 Gen1(3.1Gen1/3.0/2.0/1.1)
Mass (g)About 3.2
Outer Dimensions (mm)About 30x15x9
SlotsmicroSD dedicated card reader compatible card: micro SD/micro SDHC/micro SDXC (CLASS 10/UHS-I)
Suitable ModelsDOS/V compatible machine equipped with a USB port, Apple Mac series, Android smartphone (*OTG function compatible)
Supported OSWindows 10/8.1/8/7, Mac OS 10.12 or later, Android OS 6.0 or later

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-high-speed USB3.2Gen1, USB3.1/USB3.0 compatible USB Type-C connector connection Ultra-small card reader microSDXC CLASS10 UHS-I compatible Maximum transfer speed of 5Gbps (standard value) Host function (OTG) for quickly transferring large amounts of data So, it can be used conveniently with smartphones and tablets.
Feature
Ultra-high-speed USB3.2Gen1, USB3.1/USB3.0 compatible USB Type-C connector connection Ultra-small card reader microSDXC CLASS10 UHS-I compatible Maximum transfer speed of 5Gbps (standard value) Host function (OTG) for quickly transferring large amounts of data So, it can be used conveniently with smartphones and tablets.

Ulasan Produk

Tidak ada ulasan