StarTech.com Cable wiring tray under the desk / Cable storage holder for mounting on the back of the desk top

Sebelum PPN:
Rp1.499.900
Spesifikasi
ColorBlack
Height (mm)76
Length (mm)114
Mass (kg)1.2
Set ContentsCable management tray, mounting screws, quick start guide
Warranty Period2 years
Width (mm)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable tray for computer desk: Cables and power strips are stored off the floor. Keeps your desk clean and prevents the risk of wiring entanglement and tripping. Size 60cm x 11.4cm x 7.6cm
Robust design: Durable, powder-coated cable box that looks great in the office (withstand load 5 kg)
Easy installation: A cable holder that is screwed to the back of the desk top with a screwdriver. Includes mounting screws, easy access to mounting holes from the pass-through hole at the bottom of the unit Open design: An open style that can be used even on a standing desk with variable height. With a width of 11.4 cm and an opening over the entire length, it is easy to put in and take out cables. With pass-through holes for cables To organize cables around your desk: PC adapters, power strips, video / printer / charging cables, etc. can be stored together in one place. Convenient for cable management in offices and homes
Feature
Cable tray for computer desk: Cables and power strips are stored off the floor. Keeps your desk clean and prevents the risk of wiring entanglement and tripping. Size 60cm x 11.4cm x 7.6cm
Robust design: Durable, powder-coated cable box that looks great in the office (withstand load 5 kg)
Easy installation: A cable holder that is screwed to the back of the desk top with a screwdriver. Includes mounting screws, easy access to mounting holes from the pass-through hole at the bottom of the unit Open design: An open style that can be used even on a standing desk with variable height. With a width of 11.4 cm and an opening over the entire length, it is easy to put in and take out cables. With pass-through holes for cables To organize cables around your desk: PC adapters, power strips, video / printer / charging cables, etc. can be stored together in one place. Convenient for cable management in offices and homes

Ulasan Produk

Tidak ada ulasan