StarTech.com Cable bundle + spiral tube + 2.5 m + diameter 45 mm + cable insert included
#Grup produk P113573202
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cable Cord Organizer Expandable Coil Wrap Cable Insert Included Black. Cable binding spiral tube. A solution that allows you to easily organize your wiring. Wrap it around the cable to keep your workspace clean and at the same time protect your cords from wear. The tube size is 45mm in diameter x 2.5m in length. The following diameters and lengths are also available according to the application. Diameter 25 mm x length 1.5 m (product number: CMSCOILED), diameter 45 mm x length 1.5 m (product number: CMSCOILED3), diameter 45 mm x length 2.5 m (product number: CMSCOILED4). <Flexibility and expandability> The flexible inflatable binding tube can accommodate multiple cables of various thicknesses, from thin charging cords for mobile phones to thick power cords. Bind with a nice-looking spiral tube to create a clean workspace while ensuring access to cables. A aesthetic solution for offices, lobbies, meeting rooms, customer-facing spaces, and more. <Wiring protection> Putting the cables in the binding tube not only makes it a blindfold, but also prevents the wiring under the TV or desk from wearing out. <Cables can be added and removed at any time> Cables can be added or removed by accessing the inside of the tube as needed. In addition, wiring can be branched or replaced at the required points. <Easy setup> The product comes with a tool that allows you to quickly insert the cable. Slide the tool along the spiral tube to pull the cable in. You can also cut the tube to any length you like. <Reusable> The durable polyethylene cable cover can be used repeatedly. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.
Feature
Cable Cord Organizer Expandable Coil Wrap Cable Insert Included Black. Cable binding spiral tube. A solution that allows you to easily organize your wiring. Wrap it around the cable to keep your workspace clean and at the same time protect your cords from wear. The tube size is 45mm in diameter x 2.5m in length. The following diameters and lengths are also available according to the application. Diameter 25 mm x length 1.5 m (product number: CMSCOILED), diameter 45 mm x length 1.5 m (product number: CMSCOILED3), diameter 45 mm x length 2.5 m (product number: CMSCOILED4). <Flexibility and expandability> The flexible inflatable binding tube can accommodate multiple cables of various thicknesses, from thin charging cords for mobile phones to thick power cords. Bind with a nice-looking spiral tube to create a clean workspace while ensuring access to cables. A aesthetic solution for offices, lobbies, meeting rooms, customer-facing spaces, and more. <Wiring protection> Putting the cables in the binding tube not only makes it a blindfold, but also prevents the wiring under the TV or desk from wearing out. <Cables can be added and removed at any time> Cables can be added or removed by accessing the inside of the tube as needed. In addition, wiring can be branched or replaced at the required points. <Easy setup> The product comes with a tool that allows you to quickly insert the cable. Slide the tool along the spiral tube to pull the cable in. You can also cut the tube to any length you like. <Reusable> The durable polyethylene cable cover can be used repeatedly. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
