Nakabayashi C & MicroB & A SD card reader

Sebelum PPN:
Rp569.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)65x18x10
Included AccessoriesInstruction manual
Mass (g)8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelPC, smartphone, tablet that can use USB port normally
Supported OSWindows10 / 8.1 / 8/7, MacOSX (10.2 or later), Android4.4 or later
USB typeVer.2.0 (when connected to a computer)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3 types of USB connectors.
A convenient SD / MicroSD card reader that can be connected to both Android smartphones / tablets and PCs.
It is equipped with A / Micro B / C and three types of connectors.
It can be connected to most smartphone tablet PCs other than iOS.
Feature
3 types of USB connectors.
A convenient SD / MicroSD card reader that can be connected to both Android smartphones / tablets and PCs.
It is equipped with A / Micro B / C and three types of connectors.
It can be connected to most smartphone tablet PCs other than iOS.

Ulasan Produk

Tidak ada ulasan