Transcend Built-in SSD PCIe M.2 SSD 300S

Sebelum PPN:
Rp5.299.900 - Rp16.999.900
Spesifikasi
Dimensions (mm)Single-sided mounting 30.0x22.0x2.23
DurabilityDWPD [Number of drive writes per day]: 0.21 (5 years)
Flash3D+NAND flash
InterfaceNVMe PCIe Gen3 x4
Mass (g)4
Mean Time Between Failure (hour)2000000
Operating Ambient Temperature (°C)0 (32°F) ~ 70 (158°F)
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardM.2 2230
Various certificationsCE/UKCA/FCC/BSMI/KC/RCM
Voltage Rating (V)3.3±5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's PCIe M.2 SSD MTE300S features high-quality 3D NAND flash in a compact form factor, making it easy to upgrade your Ultrabooks, lightweight laptops, tablets, and handheld game consoles.
It also includes technologies to improve reliability and extend drive life, such as SLC cache and LDPC ECC, making it the perfect solution for increasing platform efficiency.
Feature
Transcend's PCIe M.2 SSD MTE300S features high-quality 3D NAND flash in a compact form factor, making it easy to upgrade your Ultrabooks, lightweight laptops, tablets, and handheld game consoles.
It also includes technologies to improve reliability and extend drive life, such as SLC cache and LDPC ECC, making it the perfect solution for increasing platform efficiency.

Ulasan Produk

Tidak ada ulasan