Transcend Built-in SSD mSATA SSD 230S

Sebelum PPN:
Rp3.199.900 - Rp8.499.900
Spesifikasi
Dimensions (mm)50.8x29.85x4.85
DurabilityDWPD [Number of drive writes per day]: 0.5 (3 years)
Flash3D+NAND flash
InterfaceSATA III 6Gb/s
Mass (g)9
Mean Time Between Failure (hour)2000000
Operating Ambient Temperature (°C)0 (32°F) ~ 70 (158°F)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Various certificationsCE/UKCA/FCC/BSMI/KC/RCM
Voltage Rating (V)3.3±5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Combining a SATA interface with a superior controller, the SATA-III 6Gb/s MSA230S mSATA SSD is a cost-effective solution that provides high-speed performance and reliability.
The compact mSATA form factor, which is only 1/8th the size of a 2.5-inch SSD, is suitable for space-constrained applications such as Ultrabooks, tablet PCs, and thin servers.
Feature
Combining a SATA interface with a superior controller, the SATA-III 6Gb/s MSA230S mSATA SSD is a cost-effective solution that provides high-speed performance and reliability.
The compact mSATA form factor, which is only 1/8th the size of a 2.5-inch SSD, is suitable for space-constrained applications such as Ultrabooks, tablet PCs, and thin servers.

Ulasan Produk

Tidak ada ulasan