Transcend Built-in SSD M.2 2280, PCIe Gen3x4, NVMe, TLC, DRAM-less [single-sided mounting]

Sebelum PPN:
Rp4.899.900
Spesifikasi
Capacity250GB
Data Packet Rate[Sequential read/write] Up to 3,000/1,300 MB/s [4K random read/write] Up to 250,000/170,000 IOPS [TBW [total write capacity]] 100 TBW [MTBF [mean time between failures]] 2,000,000 hours [DWPD [drive writes per day]] 0.2 (5 years)
Dimensions (mm)Single-sided mounting 80x22x2.23 (3.15"x0.87"x0.09")
Flash3D+NAND flash
InterfaceBus: NVMe PCIe Gen3 x4
Mass (g)8 (0.28 oz)
OSMicrosoft Windows 7 or later, Linux Kernel 2.6.31 or later
Operating Ambient Temperature (°C)0(32°F) ~ 70(158°F)
Operating Voltage3.3V±5%
SpecificationTechnology: SMART / Garbage Collection / LDPC Code
StandardM.2 2280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's PCIe SSD 115S accelerates your PC or Ultrabook with its PCIe Gen 3x4 interface and compact M.2 2280 size.
Feature
Transcend's PCIe SSD 115S accelerates your PC or Ultrabook with its PCIe Gen 3x4 interface and compact M.2 2280 size.

Ulasan Produk

Tidak ada ulasan