Transcend Built-in SSD M.2 2280, PCIe Gen3x4, NVMe, 3D TLC, DRAM-less [single-sided implementation]
Spesifikasi
| Capacity | 256GB |
|---|---|
| Dimensions (mm) | Single Side: 80 x 22 x 2.23 (3.15" x 0.87" x 0.09") / Double Side: 80 x 22 x 3.58 (3.15" x 0.87" x 0.14") |
| Flash | 3D NAND flash |
| Interface | Bus: NVMe PCIe Gen3 x4 |
| Mass (g) | 8 (0.28 oz) |
| OS | Microsoft Windows 7 or later/Linux kernel 2.6.31 or later |
| Operating Temperature | 0°C (32°F) ~ 70°C (158°F) |
| Operating Voltage | 3.3V±5% |
| Type | M.2 2280 |
| Warranty Period | 5-year limited warranty |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Transcend's PCIe SSD 110S/112S utilizes the PCI Express Gen3 x4 interface supported by the latest NVMe standard to unlock next-generation performance.
The PCIe SSD 110S/112S is aimed at high-end applications such as digital audio/video production, gaming, and enterprise use that require continuous heavy workloads to be handled without any kind of system lag or slowdown.
Powered by 3D NAND flash memory, the PCIe SSD 110S/112S not only delivers fast transfer speeds, but also unmatched reliability.
The PCIe SSD 110S/112S is aimed at high-end applications such as digital audio/video production, gaming, and enterprise use that require continuous heavy workloads to be handled without any kind of system lag or slowdown.
Powered by 3D NAND flash memory, the PCIe SSD 110S/112S not only delivers fast transfer speeds, but also unmatched reliability.
Feature
Transcend's PCIe SSD 110S/112S utilizes the PCI Express Gen3 x4 interface supported by the latest NVMe standard to unlock next-generation performance.The PCIe SSD 110S/112S is aimed at high-end applications such as digital audio/video production, gaming, and enterprise use that require continuous heavy workloads to be handled without any kind of system lag or slowdown.
Powered by 3D NAND flash memory, the PCIe SSD 110S/112S not only delivers fast transfer speeds, but also unmatched reliability.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
