Transcend Built-in SSD M.2 2242, PCIe Gen4x4, NVMe, 3D TLC, DRAM-less [single-sided implementation]
Sebelum PPN:
Rp6.199.900 - Rp43.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Flash | 3D+NAND flash |
|---|---|
| Interface | Bus: NVMe PCIe Gen4 x4 |
| Mass (g) | 5(0.18 oz) |
| Mean Time Between Failure (hour) | 2000000 |
| OS | Microsoft Windows 7 or later, Linux Kernel 2.6.31 or later |
| Operating Temperature (°C) | 0(32°F)~70(158°F) |
| Operating Voltage | 3.3V±5% |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Size | Single-sided mounting 42 mm x 22 mm x 2.23 mm (1.65" x 0.87" x 0.09") |
| Standard | M.2 2242 |
| Various certifications | CE/UKCA/FCC/KC/RCM |
| Warranty Period | 5 year warranty |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Transcend's PCIe Gen 4x4 M.2 SSD MTE410S features a compact form factor and high-quality 3D NAND Flash, making it easy to upgrade ultrabooks, lightweight laptops, tablets, and portable gaming consoles. The firmware also incorporates a number of technologies, including SLC cache and LDPC ECC, to enhance storage reliability and maximize product lifespan.
Transcend's MTE410S is a DRAM-less SSD with a PCIe Gen 4x4 interface that consumes less power and provides smooth data transfer.
With a length of just 42mm, the MTE410S can be used in ultrabooks, lightweight notebooks, tablets, portable game consoles, etc. The single-sided design allows for space-saving updates.
The MTE410S, which does not have a DRAM cache, consumes less power and offers excellent cost performance.
With an M.2 2242 form factor and single-sided design, the MTE410S offers capacities up to 2TB, allowing you to easily increase the storage of your slim devices.
It is equipped with various technologies that improve the reliability of data transfer and extend the product life.
SSD Scope is software developed for Transcend's SSD products, allowing you to monitor the health and performance of your SSD.
Transcend SSDs undergo rigorous testing to ensure quality, performance, and reliability.
*Transfer speeds may vary depending on host hardware, software, usage, storage capacity, etc.
*The conditions used to calculate DWPD may differ from the actual usage environment, which may vary due to host hardware, software, usage, and storage capacity.
*TBW is the value at maximum capacity. *Performance cannot be maximized on M/Bs that only have an M.2 slot with a PCIe x2 connector.
*The warranty does not apply when the SSD Scope software shows 0% wear and tear.
*To use a PCIe M.2 SSD, the system must have an M key M.2 connector. B key connectors are not supported, so improper installation may damage the system or SSD.
Transcend's MTE410S is a DRAM-less SSD with a PCIe Gen 4x4 interface that consumes less power and provides smooth data transfer.
With a length of just 42mm, the MTE410S can be used in ultrabooks, lightweight notebooks, tablets, portable game consoles, etc. The single-sided design allows for space-saving updates.
The MTE410S, which does not have a DRAM cache, consumes less power and offers excellent cost performance.
With an M.2 2242 form factor and single-sided design, the MTE410S offers capacities up to 2TB, allowing you to easily increase the storage of your slim devices.
It is equipped with various technologies that improve the reliability of data transfer and extend the product life.
SSD Scope is software developed for Transcend's SSD products, allowing you to monitor the health and performance of your SSD.
Transcend SSDs undergo rigorous testing to ensure quality, performance, and reliability.
*Transfer speeds may vary depending on host hardware, software, usage, storage capacity, etc.
*The conditions used to calculate DWPD may differ from the actual usage environment, which may vary due to host hardware, software, usage, and storage capacity.
*TBW is the value at maximum capacity. *Performance cannot be maximized on M/Bs that only have an M.2 slot with a PCIe x2 connector.
*The warranty does not apply when the SSD Scope software shows 0% wear and tear.
*To use a PCIe M.2 SSD, the system must have an M key M.2 connector. B key connectors are not supported, so improper installation may damage the system or SSD.
Warning
*Transfer speeds may vary depending on host hardware, software, usage, storage capacity, etc.*The conditions used to calculate DWPD may differ from the actual usage environment, which may vary due to host hardware, software, usage, and storage capacity.
*TBW is the value at maximum capacity. *Performance cannot be maximized on M/Bs that only have an M.2 slot with a PCIe x2 connector.
*The warranty does not apply when the SSD Scope software shows 0% wear and tear.
*To use a PCIe M.2 SSD, the system must have an M key M.2 connector. B key connectors are not supported, so improper installation may damage the system or SSD.
Feature
Transcend's PCIe Gen 4x4 M.2 SSD MTE410S features a compact form factor and high-quality 3D NAND Flash, making it easy to upgrade ultrabooks, lightweight laptops, tablets, and portable gaming consoles. The firmware also incorporates a number of technologies, including SLC cache and LDPC ECC, to enhance storage reliability and maximize product lifespan.Transcend's MTE410S is a DRAM-less SSD with a PCIe Gen 4x4 interface that consumes less power and provides smooth data transfer.
With a length of just 42mm, the MTE410S can be used in ultrabooks, lightweight notebooks, tablets, portable game consoles, etc. The single-sided design allows for space-saving updates.
The MTE410S, which does not have a DRAM cache, consumes less power and offers excellent cost performance.
With an M.2 2242 form factor and single-sided design, the MTE410S offers capacities up to 2TB, allowing you to easily increase the storage of your slim devices.
It is equipped with various technologies that improve the reliability of data transfer and extend the product life.
SSD Scope is software developed for Transcend's SSD products, allowing you to monitor the health and performance of your SSD.
Transcend SSDs undergo rigorous testing to ensure quality, performance, and reliability.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
