Transcend Built-in SSD M.2 2230, PCIe Gen4x4, NVMe, 3D TLC, DRAM-less [single-sided implementation]

Sebelum PPN:
Rp9.299.900 - Rp17.999.900
Spesifikasi
Flash3D+NAND flash
InterfaceBus: NVMe PCIe Gen4 x4
Mass (g)4(0.14 oz)
Mean Time Between Failure (hour)2000000
OSMicrosoft Windows 7 or later, Linux Kernel 2.6.31 or later
Operating Temperature (°C)0(32°F)~70(158°F)
Operating Voltage3.3V±5%
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeSingle-sided mounting 30.0 mm x 22.0 mm x 2.23 mm (1.18" x 0.87" x 0.09")
StandardM.2 2230
Various certificationsCE/UKCA/FCC/BSMI/KC/RCM
Warranty Period5 year warranty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's PCIe M.2 SSD MTE310S combines a small form factor with high-quality 3D NAND Flash, making it an easy upgrade for ultrabooks, lightweight notebooks, tablets, portable gaming consoles, etc. The firmware also incorporates technologies such as SLC Cache and LDPC ECC to enhance storage reliability and maximize drive lifespan, improving overall system performance and efficiency.
Transcend's MTE310S is a PCIe SSD that uses the PCIe Gen 4x4 interface and achieves speeds of up to 5,000MB/s read and 3,000MB/s write, reducing load times and improving device performance.
With M.2 2230 form factor, the MTE310S is perfect for ultrabooks, lightweight notebooks, tablets and portable gaming consoles. Not only is it thinner and lighter than a standard SSD, it also upgrades the capabilities of your devices.
The MTE310S adopts high-quality 3D NAND flash and offers up to 1TB of storage capacity, which not only increases storage capacity but also improves computing efficiency.
It is equipped with various technologies that improve the reliability of data transfer and extend the product life.
SSD Scope is software developed for Transcend's SSD products, allowing you to monitor the health and performance of your SSD.
Transcend SSDs undergo rigorous testing to ensure quality, performance, and reliability.
*Transfer speeds may vary depending on host hardware, software, usage, storage capacity, etc.
*The conditions used to calculate DWPD may differ from the actual usage environment, which may vary depending on the host hardware, software, usage, and storage capacity.
*TBW is the value at maximum capacity. *Performance cannot be maximized on M/Bs that only have an M.2 slot with a PCIe x2 connector.
*The warranty does not apply when the SSD Scope software shows 0% wear and tear.
*To use a PCIe M.2 SSD, the system must have an M key M.2 connector. B key connectors are not supported, so improper installation may damage the system or SSD.
Warning
*Transfer speeds may vary depending on host hardware, software, usage, storage capacity, etc.
*The conditions used to calculate DWPD may differ from the actual usage environment, which may vary depending on the host hardware, software, usage, and storage capacity.
*TBW is the value at maximum capacity. *Performance cannot be maximized on M/Bs that only have an M.2 slot with a PCIe x2 connector.
*The warranty does not apply when the SSD Scope software shows 0% wear and tear.
*To use a PCIe M.2 SSD, the system must have an M key M.2 connector. B key connectors are not supported, so improper installation may damage the system or SSD.
Feature
Transcend's PCIe M.2 SSD MTE310S combines a small form factor with high-quality 3D NAND Flash, making it an easy upgrade for ultrabooks, lightweight notebooks, tablets, portable gaming consoles, etc. The firmware also incorporates technologies such as SLC Cache and LDPC ECC to enhance storage reliability and maximize drive lifespan, improving overall system performance and efficiency.
Transcend's MTE310S is a PCIe SSD that uses the PCIe Gen 4x4 interface and achieves speeds of up to 5,000MB/s read and 3,000MB/s write, reducing load times and improving device performance.
With M.2 2230 form factor, the MTE310S is perfect for ultrabooks, lightweight notebooks, tablets and portable gaming consoles. Not only is it thinner and lighter than a standard SSD, it also upgrades the capabilities of your devices.
The MTE310S adopts high-quality 3D NAND flash and offers up to 1TB of storage capacity, which not only increases storage capacity but also improves computing efficiency.
It is equipped with various technologies that improve the reliability of data transfer and extend the product life.
SSD Scope is software developed for Transcend's SSD products, allowing you to monitor the health and performance of your SSD.
Transcend SSDs undergo rigorous testing to ensure quality, performance, and reliability.

Ulasan Produk

Tidak ada ulasan