Ohm Electric Break-resistant Type C cable L type 1.5m

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (m)1.5
Connector ShapeUSBType-C (L type)/USBType-A
Maximum Current (A)3
Suitable ModelsFor smartphones and computers equipped with USB Type-C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts reinforced mesh cable and aluminum connector, making it about 5 times more durable than the manufacturer's previous model. L-shaped connector, easy to wire even in tight spaces. Charging possible with high current of up to 5V/3A. High-speed data transfer at up to 480Mbps.
USB-IF official certified product
Feature
Adopts reinforced mesh cable and aluminum connector, making it about 5 times more durable than the manufacturer's previous model. L-shaped connector, easy to wire even in tight spaces. Charging possible with high current of up to 5V/3A. High-speed data transfer at up to 480Mbps.
USB-IF official certified product

Ulasan Produk

Tidak ada ulasan