Nakabayashi BOX Album Hello Kitty

Sebelum PPN:
Rp289.900
Spesifikasi
Base PaperL size 3-level pocket point sticker mount 7 sheets / book, character design mount
Cover SpecificationPrinted polypropylene
Dimensions, Height x Width x Thickness (mm)290x209x65
Mass (g)680
Number of Storage (sheets)L size 210 (5 books total)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Specification5 book set case included
Storage SizeL size 3 steps
TypeWireless binding

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a perfect binding type L size 3-stage pocket.
Feature
It is a perfect binding type L size 3-stage pocket.

Ulasan Produk

Tidak ada ulasan