KOIZUMI bob style curling iron

Sebelum PPN:
Rp859.900
Spesifikasi
AC Power Input (V)AC100~240
ColorPink
Height (mm)230
Maximum Operating Temperature (°C)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fluffy volume. Easy bob style.
Inner rolls, curls, and volume up are all possible with this one product.
A unique brush shape that catches hair easily and prevents tangling.
Compact size, convenient to carry.
Feature
Fluffy volume. Easy bob style.
Inner rolls, curls, and volume up are all possible with this one product.
A unique brush shape that catches hair easily and prevents tangling.
Compact size, convenient to carry.

Ulasan Produk

Tidak ada ulasan