KOIZUMI bob style curling iron

Sebelum PPN:
Rp1.399.900
Spesifikasi
AC Power Input (V)AC100~120/200~240
ColorGray
Height (mm)44
Length (mm)43
Mass (g)265
Maximum Operating Temperature (°C)200
Power Consumption (W)300~370
Width (mm)244

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy bob style with a brush.
The silicon comb catches the hair firmly and curls properly at the ends.
You can use this one for blow-drying, outer and inner rolls, and bangs. Twin negative ions that deliver plenty to your hair.
Feature
Easy bob style with a brush.
The silicon comb catches the hair firmly and curls properly at the ends.
You can use this one for blow-drying, outer and inner rolls, and bangs. Twin negative ions that deliver plenty to your hair.

Ulasan Produk

Tidak ada ulasan