OSMA Bluetooth Stereo Headset Ver. 4.2

Sebelum PPN:
Rp399.900
Spesifikasi
Applicable StandardVersion4.2
Charging Time (minute)120
Communication Distance (m)Maximum: 10 (no obstacles)
Compatible ProfileHFP,HSP,A2DP,AVRCP
Continuous Standby Time50 hours
Continuous Talk Time (hour)3.5
Current (mA)Charging: 65
Current Consumption (mA)Standby: 0.5, Call: 15, Playback: 18
Earphone shapeCanal type
Listening Time (hour)4
Mass (g)14 (when ear pads are attached)
Operating Temperature (°C)5~35
Suitable BatteryLithium battery 55mAh
Transmitting OutputClass2
Type of ConnectionBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bluetooth Stereo Headset
Feature
Bluetooth Stereo Headset

Ulasan Produk

Tidak ada ulasan