Panasonic Bluetooth Headphones RP-HF410B [Remote Control / Microphone Compatible / Wireless]
Spesifikasi
| Class | 2 |
|---|---|
| Color | Black |
| Earphone shape | Overhead type |
| Included Accessories | USB charging cable (0.5m) |
| Mass of Main Unit (g) | About 130 |
| Microphone | Function: Yes |
| Mounting Method | both ears |
| Playback Frequency Band (Hz) | 20~20000 |
| Profile | A2DP,AVRCP,HSP,HFP |
| Specification | Remote control / microphone compatible |
| Type of Connection | Bluetooth |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
24-hour continuous playback & compact design. Wireless headphones
Acoustic bass control that realizes powerful bass.
Optimized air flow before and after the driver. The reproducibility of the low range that greatly oscillates the diaphragm has been improved, and a sharp bass with little distortion has been achieved.
In addition to the Bluetooth R standard codec SBC, it also supports the high-quality AAC codec.
Ideal for commuting to school! Long-time playback & lightweight, compact design, continuous wireless playback for about 24 hours (SBC)
Achieves continuous 24-hour wireless playback (SBC) on a single charge. You don't need to charge for more than a week even if you commute to work or school for one hour one way.
-Compact design Uses a folding mechanism that is convenient to carry. The lightweight design of about 130g realizes a light fit and portability.
Bluetooth compatible wireless type , Equipped with remote control function in the main body housing
Wirelessly connects to Bluetooth compatible smartphones.
In addition to operating the device for playback and song selection, you can also activate voice assistant functions such as Siri and make hands-free calls.
Supported functions vary depending on the connected device.
For details on the voice commands of the voice assistant function, read the instruction manual of the connected device.
Depending on the device, the voice assistant function may not be available.
Acoustic bass control that realizes powerful bass.
Optimized air flow before and after the driver. The reproducibility of the low range that greatly oscillates the diaphragm has been improved, and a sharp bass with little distortion has been achieved.
In addition to the Bluetooth R standard codec SBC, it also supports the high-quality AAC codec.
Ideal for commuting to school! Long-time playback & lightweight, compact design, continuous wireless playback for about 24 hours (SBC)
Achieves continuous 24-hour wireless playback (SBC) on a single charge. You don't need to charge for more than a week even if you commute to work or school for one hour one way.
-Compact design Uses a folding mechanism that is convenient to carry. The lightweight design of about 130g realizes a light fit and portability.
Bluetooth compatible wireless type , Equipped with remote control function in the main body housing
Wirelessly connects to Bluetooth compatible smartphones.
In addition to operating the device for playback and song selection, you can also activate voice assistant functions such as Siri and make hands-free calls.
Supported functions vary depending on the connected device.
For details on the voice commands of the voice assistant function, read the instruction manual of the connected device.
Depending on the device, the voice assistant function may not be available.
Feature
24-hour continuous playback & compact design. Wireless headphonesAcoustic bass control that realizes powerful bass.
Optimized air flow before and after the driver. The reproducibility of the low range that greatly oscillates the diaphragm has been improved, and a sharp bass with little distortion has been achieved.
In addition to the Bluetooth R standard codec SBC, it also supports the high-quality AAC codec.
Ideal for commuting to school! Long-time playback & lightweight, compact design, continuous wireless playback for about 24 hours (SBC)
Achieves continuous 24-hour wireless playback (SBC) on a single charge. You don't need to charge for more than a week even if you commute to work or school for one hour one way.
-Compact design Uses a folding mechanism that is convenient to carry. The lightweight design of about 130g realizes a light fit and portability.
Bluetooth compatible wireless type , Equipped with remote control function in the main body housing
Wirelessly connects to Bluetooth compatible smartphones.
In addition to operating the device for playback and song selection, you can also activate voice assistant functions such as Siri and make hands-free calls.
Supported functions vary depending on the connected device.
For details on the voice commands of the voice assistant function, read the instruction manual of the connected device.
Depending on the device, the voice assistant function may not be available.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
