Buffalo Bluetooth 4.1 Compatible Headset Earpiece

Sebelum PPN:
Rp659.900
Spesifikasi
Communication OutputMaximum: 100mW (class1)
Conform toChrome + OS + (only volume +-can be operated)
Conformed StandardBluetooth (R) Ver 4.1 + EDR class1 backward compatible
Included AccessoriesInstruction manual / warranty card, USB cable for charging, 1 earpiece (attached to the main body), 1 earhook
Mass (g)Approximately 8 (excluding ear hooks)
Mounting MethodOne ear
Operating EnvironmentTemperature: 0 ° C to 40 ° C, Humidity: 0% to 90% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)53 x 15 x 25 (excluding protrusions and cables)
ProfileHFP (hands-free), HSP (headset), A2DP, AVRCP, Battery Service
Radio Frequency ( GHz)2.4
Recharging Time (hour)About 2
SpecificationPIN code: 0000, multipoint: supported (up to 2 units), multi-pairing: supported (up to 8 units), copyright protection technology: SCMS-T, noise canceling function: installed (CVC)
Suitable ModelsBluetooth (R) compatible devices (smartphones, mobile phones, computers, tablets), PlayStation (R) 3 (firmware ver.3.15 or later)
Supported OSiPadOS 13.1.1
Type of ConnectionBluetooth
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports A2DP profile for listening to music and TV audio
With HD Voice support, you can experience VoLTE high-quality voice calls with a headset
Voice control such as Siri / Google Now is possible
Feature
Supports A2DP profile for listening to music and TV audio
With HD Voice support, you can experience VoLTE high-quality voice calls with a headset
Voice control such as Siri / Google Now is possible

Ulasan Produk

Tidak ada ulasan