Buffalo Bluetooth 4.0 Compatible Headset NFC Compatible Model

Sebelum PPN:
Rp849.900 - Rp959.900
Spesifikasi
Communication OutputMaximum: 2.5mW (Class2)
Conform toiPhone 7 Plus, iPadOS 13.1.1, 9.7-inch iPad Pro, iPad Air 2, iPad mini 3, iPhone 6, iPhone 6s, iPhone 6s Plus, iPhone SE
Conformed StandardBluetooth (R) Ver 4.0 backward compatible, frequency hopping method Spread spectrum (FH-SS) method
Included AccessoriesInstruction manual, warranty card (listed on the package mount), USB cable for charging, 2 earpieces *, 2 earhooks (* 1 is attached to the main unit)
Mass (g)Approximately 10 (including earpieces)
Mounting MethodOne ear
Operating EnvironmentTemperature: 5 ° C-40 ° C, Humidity: 10% -90% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)17 x 54 x 26 (excluding protrusions and cables)
ProfileHFP (hands-free), HSP (headset), A2DP, Battery Service Profile, AVRCP
Radio Frequency ( GHz)2.4
Recharging Time (hour)About 1.5
SpecificationPIN code: 0000, multipoint: supported (up to 2 units), multi-pairing: supported (up to 8 units), copyright protection technology: SCMS-T, noise canceling function: installed (CVC)
Suitable ModelsBluetooth (R) compatible devices (PCs, mobile phones, smartphones), PlayStation (R) 3 (firmware ver.3.15 or later)
Typemonaural
Type of ConnectionBluetooth
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NFC compatible that can be easily connected to a smartphone , A2DP profile compatible that allows even beginners to enjoy monaural music and one-segment audio that can be easily used because marks can be paired close to each other CVC and HDVoice compatible to improve call quality * The connection side is also HDVoice (HFP ver1) .6) Must be compatible Long-life battery that can operate continuously for up to about 5.6 hours on a single charge Can be charged with the same microUSB cable as a smartphone
Feature
NFC compatible that can be easily connected to a smartphone , A2DP profile compatible that allows even beginners to enjoy monaural music and one-segment audio that can be easily used because marks can be paired close to each other CVC and HDVoice compatible to improve call quality * The connection side is also HDVoice (HFP ver1) .6) Must be compatible Long-life battery that can operate continuously for up to about 5.6 hours on a single charge Can be charged with the same microUSB cable as a smartphone

Ulasan Produk

Tidak ada ulasan