KOIZUMI BLDC high-speed dryer

Sebelum PPN:
Rp2.799.900
Spesifikasi
Air Volume Adjustment3 levels (HIGH/MID/LOW)
Cable Length (m)1.7
Height (mm)197
Included AccessoriesWind collector
Length (mm)59
Mass (kg)0.45
Mode SwitchingHot/Automatic hot/cold switching/Cool
Power Consumption (W)1200
Width (mm)187

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a compact, high-speed BLDC motor that rotates at approximately 100,000 revolutions per minute, it blows faster and more beautifully with a maximum wind speed of approximately 44 m/s. Lightweight and compact folding handle. Automatic hot/cold switching mode for increased shine.
Includes a slit nozzle suitable for speed drying and triple filter (detachable intake cover)
3-level airflow switch: HIGH/MID/LOW
3 modes: HOT/H&C/COOL
Feature
Equipped with a compact, high-speed BLDC motor that rotates at approximately 100,000 revolutions per minute, it blows faster and more beautifully with a maximum wind speed of approximately 44 m/s. Lightweight and compact folding handle. Automatic hot/cold switching mode for increased shine.
Includes a slit nozzle suitable for speed drying and triple filter (detachable intake cover)
3-level airflow switch: HIGH/MID/LOW
3 modes: HOT/H&C/COOL

Ulasan Produk

Tidak ada ulasan