KING Bird's-eye view shooting pole

Sebelum PPN:
Rp479.900
Spesifikasi
Dimension (Length)62cm
Dimensions (mm)620
Installable width (mm)Within 32
Mass (g)330
Pipe Diameter (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The best shooting pole for table photography! Suitable for various shooting such as cooking, crafting, games, teleworking, live distribution, etc.!
The adjustment screw can rotate 360 ° and adjust the length up, down, front and back.
Feature
The best shooting pole for table photography! Suitable for various shooting such as cooking, crafting, games, teleworking, live distribution, etc.!
Use
The adjustment screw can rotate 360 ° and adjust the length up, down, front and back.

Ulasan Produk

Tidak ada ulasan