Nakabayashi Binder-type pocket album

Sebelum PPN:
Rp239.900
Spesifikasi
Base PaperL size 3-level pocket point sticker mount (white) 20 sheets
Cover SpecificationPolypropylene
Dimensions, Height x Width x Thickness (mm)290x210x35
Mass (g)370
Number of Holes10
Number of Storage (sheets)L size 120
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage SizeL3 stage
TypeBinder type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eight types of refills are available. You can freely edit it according to your purpose and purpose. 20 sheets of L size 3-stage pocket mount (A P-MYR-101-W) are set.
Feature
Eight types of refills are available. You can freely edit it according to your purpose and purpose. 20 sheets of L size 3-stage pocket mount (A P-MYR-101-W) are set.

Ulasan Produk

Tidak ada ulasan