Buffalo Binaural Headband Type Stereo Headset Large Driver Installed / 4 Pole Mini Plug Connection Black

Sebelum PPN:
Rp619.900
Spesifikasi
AS ONE Part Number64-3774-59
Cable Length (m)About 2.1
ColorBlack
Conform toChrome OS
Frequency Band (Hz)[Headphone part] 20-20k
Included AccessoriesWarranty
Interface3.5mm 4-pole mini plug (CTIA standard compliant)
Mass (g)Approx. 172 (including cable)
Microphone PartDirectionality Omnidirectional
Operating EnvironmentTemperature 5-40 °C, Humidity 10-85%
Outer dimensions, Width W x Height H x Depth D (mm)150 x 175 x 75 (excluding microphone arm and cable)
Suitable ModelsWindows PC, tablet, smartphone, PlayStation(R)4, Mac equipped with a 3.5mm 4-pole mini plug terminal
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Headband type with 4-pole support that can be used with smartphones and the latest personal computers. 40mm driver that allows you to experience powerful sound. Uses EM defense cable that reduces electromagnetic noise.
Feature
Headband type with 4-pole support that can be used with smartphones and the latest personal computers. 40mm driver that allows you to experience powerful sound. Uses EM defense cable that reduces electromagnetic noise.

Ulasan Produk

Tidak ada ulasan