Buffalo Binaural headband stereo headset with 4-pole mini plug connection

Sebelum PPN:
Rp299.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
DirectivityOmnidirectional (omnidirectional) *Please use towards your mouth.
Earphone shapeoverhead
Frequency Band (Hz)Headphone section: 20-20k, microphone section: 100-10k
Included AccessoriesWarranty (listed on the package mount)
Interface3.5mm 4-pole mini plug (CTIA standard compliant)
Mass (g)Approximately 62 (including cable)
Maximum Input (mW)30
Operating Humidity (%)10~80
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)140 x 165 x 45 (excluding microphone arm and cable)
SensitivityHeadphone section: 108dB±3dB, Microphone section: -34dB±3dB
Suitable ModelsWindows PC, tablet, smartphone, PlayStation(R)4, Mac equipped with a 3.5mm 4-pole mini plug (CTIA standard compliant) terminal
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with the latest computers, smartphones, and tablets. Headband type for a stable fit. Lightweight design that doesn't feel heavy. Equipped with a 27mm driver unit for clear sound. Includes a volume controller for adjusting the volume.
*Operation is not guaranteed on all models. *Plug-in power is required. *"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)4" is also a product of the same company.
Warning
*Operation is not guaranteed on all models. *Plug-in power is required. *"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)4" is also a product of the same company.
Feature
Compatible with the latest computers, smartphones, and tablets. Headband type for a stable fit. Lightweight design that doesn't feel heavy. Equipped with a 27mm driver unit for clear sound. Includes a volume controller for adjusting the volume.

Ulasan Produk

Tidak ada ulasan