Buffalo Binaural headband headset with semi-enclosed/noise-canceling microphone

Sebelum PPN:
Rp589.900
Spesifikasi
Cable Length (m)1.8
ColorBlack
DirectivityBidirectional
Earphone shapeoverhead
Frequency Band (Hz)Headphone section: 20-20k, microphone section: 100-10k
Included AccessoriesWarranty (listed on the package mount)
Interface3.5mm stereo Mini plug
Mass (g)About 130
Maximum Input (mW)30
Operating Humidity (%)0~90
Operating Temperature (°C)-10~50
Outer dimensions, Width W x Height H x Depth D (mm)125 x 163 x 71 (mic arm and cable not included)
SensitivityHeadphone section: 105dB±4dB, Microphone section: -46dB±3dB
Suitable ModelsA Windows computer equipped with a 3.5mm stereo mini plug (IN, OUT), or a Windows computer equipped with a sound card with a 3.5mm stereo mini plug (IN, OUT).
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A headset with a noise-canceling microphone that transmits sound clearly. A semi-closed/double-ear headband type that is comfortable even when used for long periods of time.
40mm large diameter driver. Volume/mute can be adjusted at hand. Folding structure.
*Not compatible with some ThinkPads that require an externally powered microphone. *Not compatible with Macs.
Warning
*Not compatible with some ThinkPads that require an externally powered microphone. *Not compatible with Macs.
Feature
A headset with a noise-canceling microphone that transmits sound clearly. A semi-closed/double-ear headband type that is comfortable even when used for long periods of time.
40mm large diameter driver. Volume/mute can be adjusted at hand. Folding structure.

Ulasan Produk

Tidak ada ulasan