Spesifikasi
| Cable Length (m) | About 1.5 |
|---|---|
| Color | Black |
| Directivity | Omnidirectional |
| Earphone shape | overhead |
| Frequency Band (Hz) | Headphone section: 20-20k, microphone section: 100-10k |
| Included Accessories | Warranty (listed on the package mount) |
| Interface | 3.5mm stereo Mini plug |
| Mass (g) | Approximately 56 (including cable) |
| Maximum Input (mW) | 30 (standard 20) |
| Operating Humidity (%) | 0~90 |
| Operating Temperature (°C) | -10~50 |
| Outer dimensions, Width W x Height H x Depth D (mm) | 140 x 165 x 45 (excluding microphone arm and cable) |
| Sensitivity | Headphone section: 114dB±4dB, microphone section: -54dB±3dB |
| Suitable Models | A Windows computer equipped with a 3.5mm stereo mini plug (IN, OUT), or a Windows computer equipped with a sound card with a 3.5mm stereo mini plug (IN, OUT). |
| Warranty Period | 6 months |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Headband type that is comfortable to wear for long periods of time. Lightweight model weighing just 58g that is comfortable to wear even during long video chats. Dual-ear model that allows you to clearly hear the other person's voice. Flexible microphone arm that transmits sound clearly. Flexible arm that allows you to move the microphone to any position, so you can clearly transmit your voice to the other person without having to speak loudly. Adjustable band that can be used to find the fit you prefer.
*Not compatible with some ThinkPads that require an externally powered microphone. *Not compatible with Macs.
*Not compatible with some ThinkPads that require an externally powered microphone. *Not compatible with Macs.
Warning
*Not compatible with some ThinkPads that require an externally powered microphone. *Not compatible with Macs.Feature
Headband type that is comfortable to wear for long periods of time. Lightweight model weighing just 58g that is comfortable to wear even during long video chats. Dual-ear model that allows you to clearly hear the other person's voice. Flexible microphone arm that transmits sound clearly. Flexible arm that allows you to move the microphone to any position, so you can clearly transmit your voice to the other person without having to speak loudly. Adjustable band that can be used to find the fit you prefer.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
