Nakabayashi Back circle pocket album 240

Sebelum PPN:
Rp319.900
Spesifikasi
Base Paper40 sheets of L size 3-level pocket point sticker mount
Cover SpecificationPrinted polypropylene
Dimensions, Height x Width x Thickness (mm)295x220x45
Mass (g)880
Number of Storage (sheets)L size 240
PatternBotanic Garden
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationWith transparent cover
Storage SizeL size 3 steps
TypeBook type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the spread of the mount is good, it is easy to insert photos, and we adopted a round-back binding that is easy to see. The mount uses acid-free paper that does not easily discolor. You can add a comment in the memo field.
Feature
Since the spread of the mount is good, it is easy to insert photos, and we adopted a round-back binding that is easy to see. The mount uses acid-free paper that does not easily discolor. You can add a comment in the memo field.

Ulasan Produk

Tidak ada ulasan