SHOWA NOTE B5 5mm grid notebook

Sebelum PPN:
Rp359.900
Spesifikasi
MaterialPaper
Number of PageBinding: Perfect binding/30/60 pages
Ruled Width (mm)10 grids with 5 leader lines
Size (mm)B5 = 179mm wide x 252mm high

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a series of simple yet functional grid notebooks. To make them more user-friendly, the cover features a color scheme that takes "universal color design" into consideration, and the back of the notebook indicates the cover color in text. The "Title," "Class," and "Name" columns are large and easy to write in and read. The name column can be written in pencil. The text is lined with easy-to-write colors based on scientific data. Convenient subject stickers are included.
Feature
This is a series of simple yet functional grid notebooks. To make them more user-friendly, the cover features a color scheme that takes "universal color design" into consideration, and the back of the notebook indicates the cover color in text. The "Title," "Class," and "Name" columns are large and easy to write in and read. The name column can be written in pencil. The text is lined with easy-to-write colors based on scientific data. Convenient subject stickers are included.

Ulasan Produk

Tidak ada ulasan