Ohm Electric AV Multi Remote Control Black, Controls up to 3 Devices, Compatible with TVs, Blu-rays, and DVDs

Sebelum PPN:
Rp439.900
Spesifikasi
Battery LifeApproximately 1 year (using new alkaline batteries) *Varies depending on frequency of use
Included AccessoriesInstruction manual with warranty card
Mass (g)75 (excluding batteries)
Operating Distance (m)7 (varies depending on equipment and room conditions)
Outer dimensions, Width W x Height H x Depth D (mm)58x142x25
Power Input (V)DC3 AA batteries x 2 (sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Control up to three AV devices. 36 TV-compatible manufacturers, 23 tuner-compatible manufacturers, and 34 Blu-ray/DVD-compatible manufacturers are pre-programmed with operation signals from each manufacturer. Simply set the manufacturer code. Includes memory backup function (the manufacturer code setting is retained when the battery is replaced).
There are two signal transmitters, and the transmission range is wide. The main body color is black. Compatible manufacturers:
,TV compatible (Terrestrial, BS, 110°CS digital tuner built-in TV)
Panasonic/Sharp/Sony/Toshiba/Hitachi/Mitsubishi/Victor (JVC)/Pioneer/NEC/Fujitsu/LG Electronics/maxzen/ERIZA/Philips/Sanyo/Hisense/DX/Epson/Aiwa/Azuma/Dion/DYNEX/Mr Max/Nanao/Orion/Funai/TMY/Uniden/byd:sign/DION/Don Quijote/neXXion/PIXELA/SORTEO/TCL/IRIS OHYAMA
Tuner compatible (terrestrial, BS, 110°S digital, SKY PerfecTV! tuner, CATV home terminal, CATV set-top box)
Panasonic, Sharp, Sony, Toshiba, Hitachi, Mitsubishi, Victor (JVC), Pioneer, NEC, Fujitsu, Fujikura, Sanyo, DX, Aiwa, Aichi Electronics, Atlanta (SA), Bn-mux, Humax, Maspro, Orion, Sumitomo Electric, Wintersat, Uniden. BD/DVD compatible (including players, recorders, and built-in HDDs).
Panasonic/Sharp/Sony/Toshiba/Hitachi/Mitsubishi/Victor (JVC)/Pioneer/NEC/Fujitsu/LG Electronics/Philips/Sanyo/AudioComm/Samsung/DX/Aiwa/ASICER/AVOX/Azuma/BLUEDOT/CYBERSTORM/DENON/Onkyo/Orion/Funai/TEKNOS/Uniden/DACUS/EAST/SYLVANIA/TEAC/YUE/TMY DVD
*This product was developed based on devices released up until January 2020, but it may not be compatible with some devices or some functions may not operate properly. It may also not be compatible with devices released after February 2020.
*Devices that do not come with an infrared remote control *Even for devices from manufacturers listed in "Guidelines for compatible manufacturers of this product," there may be models that cannot be operated or models that have some functions that cannot be operated.
*If the remote control for your device does not have a function that is available on this product, you will not be able to use that function.If the remote control that comes with your TV does not have that function, you will not be able to use that function.
*This product is not compatible with the following devices:
*In-car TVs/separate-type TVs with separate display and receiver/PC monitors (including those with TV tuners)
Warning
*This product was developed based on devices released up until January 2020, but it may not be compatible with some devices or some functions may not operate properly. It may also not be compatible with devices released after February 2020.
*Devices that do not come with an infrared remote control *Even for devices from manufacturers listed in "Guidelines for compatible manufacturers of this product," there may be models that cannot be operated or models that have some functions that cannot be operated.
*If the remote control for your device does not have a function that is available on this product, you will not be able to use that function.If the remote control that comes with your TV does not have that function, you will not be able to use that function.
*This product is not compatible with the following devices:
*In-car TVs/separate-type TVs with separate display and receiver/PC monitors (including those with TV tuners)
Feature
Control up to three AV devices. 36 TV-compatible manufacturers, 23 tuner-compatible manufacturers, and 34 Blu-ray/DVD-compatible manufacturers are pre-programmed with operation signals from each manufacturer. Simply set the manufacturer code. Includes memory backup function (the manufacturer code setting is retained when the battery is replaced).
There are two signal transmitters, and the transmission range is wide. The main body color is black. Compatible manufacturers:
,TV compatible (Terrestrial, BS, 110°CS digital tuner built-in TV)
Panasonic/Sharp/Sony/Toshiba/Hitachi/Mitsubishi/Victor (JVC)/Pioneer/NEC/Fujitsu/LG Electronics/maxzen/ERIZA/Philips/Sanyo/Hisense/DX/Epson/Aiwa/Azuma/Dion/DYNEX/Mr Max/Nanao/Orion/Funai/TMY/Uniden/byd:sign/DION/Don Quijote/neXXion/PIXELA/SORTEO/TCL/IRIS OHYAMA
Tuner compatible (terrestrial, BS, 110°S digital, SKY PerfecTV! tuner, CATV home terminal, CATV set-top box)
Panasonic, Sharp, Sony, Toshiba, Hitachi, Mitsubishi, Victor (JVC), Pioneer, NEC, Fujitsu, Fujikura, Sanyo, DX, Aiwa, Aichi Electronics, Atlanta (SA), Bn-mux, Humax, Maspro, Orion, Sumitomo Electric, Wintersat, Uniden. BD/DVD compatible (including players, recorders, and built-in HDDs).
Panasonic/Sharp/Sony/Toshiba/Hitachi/Mitsubishi/Victor (JVC)/Pioneer/NEC/Fujitsu/LG Electronics/Philips/Sanyo/AudioComm/Samsung/DX/Aiwa/ASICER/AVOX/Azuma/BLUEDOT/CYBERSTORM/DENON/Onkyo/Orion/Funai/TEKNOS/Uniden/DACUS/EAST/SYLVANIA/TEAC/YUE/TMY DVD

Ulasan Produk

Tidak ada ulasan