Panasonic Rice Cooker SRAX1 Automatic Weighing IH (Penanak Nasi)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Continuous Operating Time[Standard rice] 52-60 minutes [Firm rice] 51-60 minutes [Soft rice] 56-65 minutes [Quick cooking] 40-45 minutes [Porridge] 68-70 minutes
Cooking Rice Capacity2 go
Dimensions (mm)336x176x336
Function[Rice cooking timer] 3 memories *When connected to wireless LAN. When not connected, only "Silver rice normal" and "Quick cooking" are available.
Mass of Main Unit (kg)4.8
MethodIH
Mode3 menus (wash-free rice, curry, porridge) *When connected to wireless LAN. When not connected, only "Silver rice normal" and "Quick cooking" are available.
Power Consumption (W)470
Specification[Inner pot] Diamond pot
Thickness (mm)[Inner pot] 1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan