Ohm Electric AudioComm AC Charger Type C Cable Integrated

Sebelum PPN:
Rp339.900
Spesifikasi
Cable Length (m)About 1.5
ColorWhite
Connector ShapeUSB Type-C
Mass (g)About 85
Outer dimensions, Width W x Height H x Depth D (mm)Approximately 44 x 35 x 30
Rated Input Voltage (V)AC100-240 50/60Hz 0.5A(MAX)
Rated Output Current (A)3
Rated Output VoltageUSB TYPE-C 5V
Suitable ModelsDevices with USB Type-C connector such as smartphones / tablets

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB Type-C connector compatible devices that can charge smartphones and tablets from the outlet USB Type-C cable integrated 3A high output ultra-rapid charging
Feature
USB Type-C connector compatible devices that can charge smartphones and tablets from the outlet USB Type-C cable integrated 3A high output ultra-rapid charging

Ulasan Produk

Tidak ada ulasan