StarTech.com Arm type TV wall hangings + double arm type + load capacity 75kg

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall Mount for 100-inch Large TVs: Durable full-motion steel frame supports VESA-compatible displays, including curved TVs up to 100 inches (load capacity 75 kg). The surface has a powder coating finish. Full motion range of motion: +/- 60 ° left / right swing, + 2 / -15 ° up / down swing, +/- 3 ° LCD screen horizontal adjustment. 805mm drawer from the wall or articulated TV arm lateral adjustment with 75mm overhang along the wall: 406 / 610mm off-center studs (1.2 meters to the left and right) after installation even if the studs are misaligned while fixing the mount ) A horizontal shift function that allows the display to be centered. Compatible with TV displays in corner areas Compatibility: Universal type wall mount bracket (with screws and spacers) compatible with various brands of TVs including LG, Samsung, Sony, and Sharp. Supported VESA patterns: 200x100, 200x200, 200x300, 200x400, 300x200, 300x300, 400x200, 400x300, 400x400, 600x200, 600x300, 600x400
Keep the aesthetics around the device: The cable loop of the main unit and the optional snap cover (black) neatly organize the wiring of the display. Adjustable wall mount bracket ideal for customer digital signage, etc.
Providing information to customers at hotels and restaurants Install TVs on walls for easy viewing in conference rooms, lobbies, classrooms, meeting spaces, etc. Install TVs on walls in home theaters to save space
Feature
Wall Mount for 100-inch Large TVs: Durable full-motion steel frame supports VESA-compatible displays, including curved TVs up to 100 inches (load capacity 75 kg). The surface has a powder coating finish. Full motion range of motion: +/- 60 ° left / right swing, + 2 / -15 ° up / down swing, +/- 3 ° LCD screen horizontal adjustment. 805mm drawer from the wall or articulated TV arm lateral adjustment with 75mm overhang along the wall: 406 / 610mm off-center studs (1.2 meters to the left and right) after installation even if the studs are misaligned while fixing the mount ) A horizontal shift function that allows the display to be centered. Compatible with TV displays in corner areas Compatibility: Universal type wall mount bracket (with screws and spacers) compatible with various brands of TVs including LG, Samsung, Sony, and Sharp. Supported VESA patterns: 200x100, 200x200, 200x300, 200x400, 300x200, 300x300, 400x200, 400x300, 400x400, 600x200, 600x300, 600x400
Keep the aesthetics around the device: The cable loop of the main unit and the optional snap cover (black) neatly organize the wiring of the display. Adjustable wall mount bracket ideal for customer digital signage, etc.
Use
Providing information to customers at hotels and restaurants Install TVs on walls for easy viewing in conference rooms, lobbies, classrooms, meeting spaces, etc. Install TVs on walls in home theaters to save space

Ulasan Produk

Tidak ada ulasan