Ainex ARGB LED cover for internal cables

Sebelum PPN:
Rp719.900
Spesifikasi
Cable Length (cm)Between motherboard and main unit: 41, Between motherboard and additional device: 12
ColorWhite
Connector ShapeMotherboard side: ARGB LED 3-pin female (4-pin connector, pin 1 is missing), additional device side: ARGB LED 3-pin male (4-pin connector, pin 1 is missing)
Included Accessories6 clear clips (2 each of large, medium and small)
LED81
Overall Length (cm)26
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Cable12VHPWR cable (12+4), up to 2 PCI Express VGA cables (8 pin), up to 2 PCI Express VGA cables (6 pin)
Voltage (V)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an ARGB LED that is placed over the cable that connects from the power supply unit to the graphics card.
It attaches with a clip to the 12VHPWR 12+4 pin connector for PCI Express graphics cards and any combination of 8 pins or 1-2 6 pins.
It can be attached directly to your power cable. It is an easier way to dress up your cable than using products that light up the cable itself.
Three types of clear clips are available to attach to PVC/sleeved cables of different thicknesses and quantities.
ARGB LED (Addressable RGB LED, digital LED) allows you to control the color and brightness of each individual LED, making it possible to create a variety of lighting patterns.
Supports the lighting control functions of various motherboard manufacturers. (Based on manufacturer's own verification)
The color is white, which matches white parts and cases with white interior paint.
You can connect additional devices to the splitter cable.

*When connecting the cable, check the direction. The arrow points to the power supply. If you connect it incorrectly, it may be damaged.
*ARGB LED and RGB LED are not compatible. Do not connect different standards as this may damage the device.
*The color and lighting will depend on the control function of the connected device.
*If you connect many LEDs to the additional connector, operation may become unstable. Please use a power enhancing device in conjunction.
*Please be careful not to bend the LED cover excessively as it may break.
*The product is a generic product, and we do not guarantee that it will work in all combinations.
Warning
*When connecting the cable, check the direction. The arrow points to the power supply. If you connect it incorrectly, it may be damaged.
*ARGB LED and RGB LED are not compatible. Do not connect different standards as this may damage the device.
*The color and lighting will depend on the control function of the connected device.
*If you connect many LEDs to the additional connector, operation may become unstable. Please use a power enhancing device in conjunction.
*Please be careful not to bend the LED cover excessively as it may break.
*The product is a generic product, and we do not guarantee that it will work in all combinations.
Feature
This is an ARGB LED that is placed over the cable that connects from the power supply unit to the graphics card.
It attaches with a clip to the 12VHPWR 12+4 pin connector for PCI Express graphics cards and any combination of 8 pins or 1-2 6 pins.
It can be attached directly to your power cable. It is an easier way to dress up your cable than using products that light up the cable itself.
Three types of clear clips are available to attach to PVC/sleeved cables of different thicknesses and quantities.
ARGB LED (Addressable RGB LED, digital LED) allows you to control the color and brightness of each individual LED, making it possible to create a variety of lighting patterns.
Supports the lighting control functions of various motherboard manufacturers. (Based on manufacturer's own verification)
The color is white, which matches white parts and cases with white interior paint.
You can connect additional devices to the splitter cable.

Ulasan Produk

Tidak ada ulasan