StarTech.com AOC Cable / 7m / MSA Compatible Uncode / Active Optical Cable / MSA Compliant Switch Compatible

Sebelum PPN:
Rp5.099.900
Spesifikasi
ColorBlack
Connector AQSFP+
Connector BQSFP+
Data Packet Rate(Maximum) 40Gbps
Height (cm)1.3
Length (m)7
Mass (g)152
Operating Temperature (°C)0~ 70
Power Consumption (W)1.5 or less
Storage Temperature (°C)-40 ~ 80
Width (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MSA uncode Compatible active optical cable (AOC): Uncode Can be used with MSA compliant switch compatible with transceiver module Technical specifications: 7m Active optical cable | 40Gbps | Active optical fiber | 2x QSFP + Connector | PVC coating | Hot swappable | MSA compliant Server room Usage: Used in place of transceivers in / between racks. Ended cable with excellent performance and stability and low maintenance effort Reliable support: StarTech.com lifetime warranty is provided for the module body (equipment used together is not covered by the warranty). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisors
Used in 40 Gigabit Ethernet networks Two-point network switch / server connection between racks
Feature
MSA uncode Compatible active optical cable (AOC): Uncode Can be used with MSA compliant switch compatible with transceiver module Technical specifications: 7m Active optical cable | 40Gbps | Active optical fiber | 2x QSFP + Connector | PVC coating | Hot swappable | MSA compliant Server room Usage: Used in place of transceivers in / between racks. Ended cable with excellent performance and stability and low maintenance effort Reliable support: StarTech.com lifetime warranty is provided for the module body (equipment used together is not covered by the warranty). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisors
Use
Used in 40 Gigabit Ethernet networks Two-point network switch / server connection between racks

Ulasan Produk

Tidak ada ulasan