Nakabayashi A-Micro B & C conversion cable

Sebelum PPN:
Rp379.900
Spesifikasi
Cable Length (cm)10
Female MountingUSB[A]
Male Mountingmicro-B & Type-C
Mass (g)17
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsAndroid smartphones, tablets, PCs, etc. with USB [micro-B] & [C] female terminals

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convert to Type-C or Micro-B with one!
You can connect USB (A) accessories to your Android, MacBook, or Macbook Pro.
* When this product is connected to a PC with a Type-C connector, the cable will have specifications that conform to the USB 2.0 standard. The actual performance depends on the performance of the connected device.
Warning
* When this product is connected to a PC with a Type-C connector, the cable will have specifications that conform to the USB 2.0 standard. The actual performance depends on the performance of the connected device.
Feature
Convert to Type-C or Micro-B with one!
You can connect USB (A) accessories to your Android, MacBook, or Macbook Pro.

Ulasan Produk

Tidak ada ulasan