ELPA (Asahi Electric) AM / FM speaker radio

Sebelum PPN:
Rp659.900
Spesifikasi
Battery Life (hour)(JEITA) When using speakers: AM 100 / FM 100, when using earphones (approximate): AM 180 / FM 180 * When using alkaline batteries
Compatible PlugCenter plus (JEITA polarity unified type): Outer diameter DIA4.0mm, Inner diameter DIA1.7mm (when using optional AC adapter)
Included AccessoriesDIA3.5 mini plug-DIA3.5 mini plug, cable (3m)
Input TerminalDIA3.5mm mini jack
Mass (g)415 (excluding battery)
Outer dimensions, Width W x Height H x Depth D (mm)About 100 x 160 x 130 (maximum value)
Output TerminalDIA3.5mm mini jack
Power SupplyDC6V single 2 form alkali dry cell * 4 (separate sale), DC6V 300mA
Receiving FrequencyAM:522~1620kHz,FM:76~95MHz
SpecificationTuning method: Digital tuning
speaker80mm diameter, round 8Ω 1W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can listen to it at hand by connecting it to the TV!
Clear sound quality with built-in digital tuner Easy to listen Radio & speaker 1 unit 2 roles
* Battery life may be shorter depending on battery performance and usage conditions.
Warning
* Battery life may be shorter depending on battery performance and usage conditions.
Feature
You can listen to it at hand by connecting it to the TV!
Clear sound quality with built-in digital tuner Easy to listen Radio & speaker 1 unit 2 roles

Ulasan Produk

Tidak ada ulasan