ELPA (Asahi Electric) AM / FM pocket radio

Sebelum PPN:
Rp309.900
Spesifikasi
Battery Life (hour)(JEITA) When using speakers: AM approximately 22 / FM approximately 22, when using earphones (approximate): AM approximately 38 / FM approximately 38
Included Accessoriesearphone
Mass (g)Approximately 57 (excluding earphones and batteries)
Outer dimensions, Width W x Height H x Depth D (mm)About 55 x 92 x 20 (maximum value)
Output TerminalDIA3.5mm mini jack
Power SupplyDC3V AAA battery x 2 (sold separately)
Receiving FrequencyAM:522~1620kHz,FM:76~95MHz
SpecificationTuning method: Digital tuning
speakerDiameter 40mm, round 16Ω

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A portable size speaker that is ideal for travel and walks. Easy-to-listen 40mm speaker that can be heard with earphones.
* Battery life may be shorter depending on battery performance and usage conditions.
Warning
* Battery life may be shorter depending on battery performance and usage conditions.
Feature
A portable size speaker that is ideal for travel and walks. Easy-to-listen 40mm speaker that can be heard with earphones.

Ulasan Produk

Tidak ada ulasan