ELPA (Asahi Electric) AM / FM LCD pocket radio

Sebelum PPN:
Rp589.900
Spesifikasi
AS ONE Part Number64-9711-54
Battery LifeAM ... Approximately 16 hours FM ... Approximately 16 hours When using earphones (approximate): AM ... Approximately 28 hours FM ... Approximately 28 hours
Included Accessoriesearphone
Mass (g)Approximately 77g (excluding earphones and batteries)
Outer Dimensions (mm)Width 55 x Height 102 x Depth 20 (maximum value)
Output TerminalDIA3.5mm mini jack
Power SupplyDC3V AAA battery x 2 (sold separately)
Receiving FrequencyAM:522~1620kHz,FM:76~95MHz
Synchronization TypeDigital entrainment
speakerDiameter 40mm Round 16Ω

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automatically tunes and saves AM / FM broadcasts that can be heard in the area. Easy-to-listen 40 mm speaker that can be listened to with either speakers or earphones.
Feature
Automatically tunes and saves AM / FM broadcasts that can be heard in the area. Easy-to-listen 40 mm speaker that can be listened to with either speakers or earphones.

Ulasan Produk

Tidak ada ulasan