ELPA (Asahi Electric) AM / FM compact radio

Sebelum PPN:
Rp359.900
Spesifikasi
Battery Life (hour)(JEITA) When using speakers: AM approx. 45 / FM approx. 45, When using earphones (approximate): AM approx. 85 / FM approx. 85
Included AccessoriesEarphone strap
Mass (g)Approximately 90 (excluding earphones and batteries)
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 68 x 120 x 26 (maximum value)
Output TerminalDIA3.5mm mini jack
Power SupplyDC3V AA batteries x 2 (sold separately)
Receiving FrequencyAM:522~1620kHz,FM:76~95MHz
SpecificationTuning method: Digital tuning
speaker50mm diameter, round 8Ω

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-select tuning lamp 50mm large speaker with comfortable sound quality Optimal as a regular radio for disaster prevention Digital tuning method that prevents deviation from tuning
* Battery life may be shorter depending on battery performance and usage conditions.
Warning
* Battery life may be shorter depending on battery performance and usage conditions.
Feature
Easy-to-select tuning lamp 50mm large speaker with comfortable sound quality Optimal as a regular radio for disaster prevention Digital tuning method that prevents deviation from tuning

Ulasan Produk

Tidak ada ulasan