JTT Aluminum Mag stand

Sebelum PPN:
Rp439.900
Spesifikasi
ColorGray
Dimensions (mm)Approximately 88 x 88 x 130
Mass (g)About 155
Suitable ModelsApple MagSafe Charger

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is a stylish aluminum stand that can attach the MagSafe charger that can be used with the iPhone 12 series. The head part of the stand can be moved up and down about 170 degrees, and the angle can be adjusted freely while charging the iPhone 12 series from the MagSafe charger. With this, you don't have to worry about the iPhone 12 series running out of battery even during telework or online meetings.
* To use this product, an Apple MagSafe compatible iPhone and a MagSafe charger are required separately. *Cannot be used when a non-MagSafe case is attached. * When removing the MagSafe charger from this product, push it out with your finger from the hole on the back of the head. *This product is not a licensed product of each company. *Specifications are subject to change without notice.
Warning
* To use this product, an Apple MagSafe compatible iPhone and a MagSafe charger are required separately. *Cannot be used when a non-MagSafe case is attached. * When removing the MagSafe charger from this product, push it out with your finger from the hole on the back of the head. *This product is not a licensed product of each company. *Specifications are subject to change without notice.
Feature
This product is a stylish aluminum stand that can attach the MagSafe charger that can be used with the iPhone 12 series. The head part of the stand can be moved up and down about 170 degrees, and the angle can be adjusted freely while charging the iPhone 12 series from the MagSafe charger. With this, you don't have to worry about the iPhone 12 series running out of battery even during telework or online meetings.

Ulasan Produk

Tidak ada ulasan