Buffalo AirStation Pro 5.6GHz Wireless LAN Outdoor Long-Distance Communication Colinear Array Antenna
Spesifikasi
| AS ONE Part Number | 64-3801-39 |
|---|---|
| Antenna | Collinear antenna |
| Applicable Mast Diameter (mm) | 25~48.6(40A) |
| Connector Shape | N-type jack |
| Frequency Range | 5.47~5.825GHz |
| Gain | 8 ± 0.5dBi (maximum radiation direction) |
| Input Power (W) | Up to 3W |
| Installation Location | Indoor and outdoor |
| Mass (g) | 640 (including mast mounting bracket) |
| Operating Environment | Temperature: -30 to 60°C Humidity: 0 to 95% Atmospheric pressure range: 800 to 1060 hPa |
| Outer Dimensions (mm) | 410 x 38 (body only) |
| Polarization | Vertical polarization |
| VSWR | 2 or less |
| Water Resistant | IPX3 |
| Wind Speed (m/s) | 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This outdoor antenna enables communication between factories or buildings. It has many uses. It's a versatile outdoor antenna with outstanding environmental resistance. It's easy to install and ideal for apartment balconies. It complies with RoHS standards.
*Cannot be used for 5GHz band communication. *To communicate at a maximum of 300Mbps (theoretical value) in combination with an access point, this product and two sets of coaxial cables are required. *These are theoretical values based on the standard. Actual values will vary depending on the installation environment, etc.
*Cannot be used for 5GHz band communication. *To communicate at a maximum of 300Mbps (theoretical value) in combination with an access point, this product and two sets of coaxial cables are required. *These are theoretical values based on the standard. Actual values will vary depending on the installation environment, etc.
Warning
*Cannot be used for 5GHz band communication. *To communicate at a maximum of 300Mbps (theoretical value) in combination with an access point, this product and two sets of coaxial cables are required. *These are theoretical values based on the standard. Actual values will vary depending on the installation environment, etc.Feature
This outdoor antenna enables communication between factories or buildings. It has many uses. It's a versatile outdoor antenna with outstanding environmental resistance. It's easy to install and ideal for apartment balconies. It complies with RoHS standards.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
