Buffalo AirStation Pro 2.4GHz Wireless LAN Yagi Directional Antenna for Outdoor Long-Distance Communications
Spesifikasi
| AS ONE Part Number | 64-3801-37 |
|---|---|
| Antenna | Outdoor Yagi antenna |
| Antenna Gain (dBi) | Absolute gain 14dbi (antenna connector end) |
| Applicable Mast Diameter (mm) | 25~48.6(40A) |
| Conformed Standard | TELEC |
| Connector Shape | NJ type coaxial connector |
| Directivity | Vertical plane half value angle 32 ± 5 ° Horizontal plane half value angle 32 ± 5 ° |
| Frequency Range (MHz) | 2400~2497(1~14ch) |
| Input Power (W) | Up to 10 |
| Mass (kg) | About 2.0 |
| Mounting | Mast mount method Elevation angle variable ± 20 ° |
| Operating Environment | Temperature: -30 to 75°C Humidity: 20 to 95% Atmospheric pressure: 800 to 1060hPa |
| Outer Dimensions (mm) | 544x117 |
| Polarization | Vertical polarization |
| Service life (years) | 8 |
| VSWR | 1.5 or less (including coaxial cable) |
| Water Resistant | Rainproof type (Protection class 3 rainproof type) |
| Wind Speed (m/s) | 60 or less |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Outdoor antenna that enables communication between factories and buildings, RoHS compliant
*Cannot be used for 5GHz band communication. *Communication distance varies depending on the environment. *Access point and cable sold separately. *These are theoretical values based on the standard. Actual values will vary depending on the installation environment.
*Cannot be used for 5GHz band communication. *Communication distance varies depending on the environment. *Access point and cable sold separately. *These are theoretical values based on the standard. Actual values will vary depending on the installation environment.
Warning
*Cannot be used for 5GHz band communication. *Communication distance varies depending on the environment. *Access point and cable sold separately. *These are theoretical values based on the standard. Actual values will vary depending on the installation environment.Feature
Outdoor antenna that enables communication between factories and buildings, RoHS compliantProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
