Buffalo AirStation Pro 2.4GHz Wireless LAN Planar Directional Antenna for Outdoor Long-Distance Communications

Sebelum PPN:
Rp3.799.900
Spesifikasi
AS ONE Part Number64-3801-35
AntennaOutdoor planar antenna
Antenna Gain (dBi)Absolute gain 9dbi or more (antenna alone)
Applicable Mast Diameter (mm)16~48.6(40A)
Conformed StandardTELEC
Connector ShapeNJ type coaxial connector
DirectivityVertical plane half angle 58 ± 5 °, horizontal plane half angle 65 ± 5 °
Frequency Range (MHz)2412~2484(1~14ch)
Input Power (W)Up to 10
Mass (g)About 400
MountingMast mount method
Operating EnvironmentTemperature: -30 to 75°C Humidity: 20 to 95% Atmospheric pressure: 800 to 1060hPa
Outer dimensions, Width W x Height H x Depth D (mm)111 x 115 x 154 (when elevation angle is 0 °)
PolarizationVertical polarization
Service life (years)8
VSWR1.5 or less (including coaxial cable)
Water ResistantRainproof type (Protection class 3 rainproof type)
Wind Speed (m/s)60 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Outdoor antenna that enables communication between factories or buildings. Outstanding environmental resistance. Easy to install, ideal for apartment balconies.
*Cannot be used for 5GHz communication. *Communication distance varies depending on the environment. *Access point and cable sold separately.
Warning
*Cannot be used for 5GHz communication. *Communication distance varies depending on the environment. *Access point and cable sold separately.
Feature
Outdoor antenna that enables communication between factories or buildings. Outstanding environmental resistance. Easy to install, ideal for apartment balconies.

Ulasan Produk

Tidak ada ulasan