KING Air Cushion Light Stand

Sebelum PPN:
Rp1.899.900
Spesifikasi
Allowable Load (kg)5
Included AccessoriesSpigot Adapter
Mass (g)1700
Maximum Length (mm)(Total) 2200
Minimum Height (mm)800
Number of Tiers3 steps
Pipe Diameter (mm)Center: 22.4-29.5, Legs: 22
Storage dimensions / height (mm)800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a basic light stand with an air cushion mechanism on the center pipe. The air cushion mechanism prevents equipment from suddenly falling, allowing for safe use.
Photography, lighting
Feature
This is a basic light stand with an air cushion mechanism on the center pipe. The air cushion mechanism prevents equipment from suddenly falling, allowing for safe use.
Use
Photography, lighting

Ulasan Produk

Tidak ada ulasan