Spesifikasi
| Cable Length (m) | 1.5 |
|---|---|
| Connector Shape | USB (A) shape |
| Dimensions, Width W x Depth D x Height H (mm) | Without stand: 99 x 129 x 57 / With stand: 95 x 129 x 69 |
| Included Accessories | Instruction manual and warranty card, adjustable angle stand |
| Mass (g) | Without stand: 160 With stand: 195 |
| Number of Buttons | 5 (4 buttons + wheel button) |
| Resolution | 600dpi (fixed) / 450-1200 (automatic) / 600-1600 (automatic) switchable |
| Sensor | Optical (invisible light source) |
| Suitable Models | A computer with a working USB port |
| Supported OS | Windows 11, 10, 8.1, 8 / macOS 10.12 or later / Chrome OS *Button functions conform to the OS. *Button assignment software [Digio2 Mouse Setting] is compatible with Windows 11, 10, 8.1, 8 / macOS 10.13 or later. Not compatible with other OS. |
| Warranty Period | 6 months |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This trackball mouse is easy to use. It eliminates the need to move the mouse, making PC use easier for extended periods of time. It can be operated off-desk. It comes with a stand with adjustable angle (10°), allowing you to change the feel and feel of the mouse. It features five buttons, including forward and back buttons. You can change the mouse's functions using the mouse remapping software. *1 It features a high-performance optical sensor that accurately detects even the slightest finger movements. The "Automatic Speed Adjustment" function, which detects ball movement and adjusts pointer speed, has been upgraded to two modes. Fixed speed is also available. <Usage Precautions> *1 The remapping software [Digio2 Mouse Setting] is only compatible with Windows/Mac. Insert the batteries correctly. The included test batteries may have run out during shipping. Care Instructions: If the mouse ball movement becomes sluggish, remove it and clean any dirt from the support balls (the three white balls). To remove the ball, insert a blunt object into the hole on the back of the mouse. Do not touch the sensor directly.
Feature
This trackball mouse is easy to use. It eliminates the need to move the mouse, making PC use easier for extended periods of time. It can be operated off-desk. It comes with a stand with adjustable angle (10°), allowing you to change the feel and feel of the mouse. It features five buttons, including forward and back buttons. You can change the mouse's functions using the mouse remapping software. *1 It features a high-performance optical sensor that accurately detects even the slightest finger movements. The "Automatic Speed Adjustment" function, which detects ball movement and adjusts pointer speed, has been upgraded to two modes. Fixed speed is also available. <Usage Precautions> *1 The remapping software [Digio2 Mouse Setting] is only compatible with Windows/Mac. Insert the batteries correctly. The included test batteries may have run out during shipping. Care Instructions: If the mouse ball movement becomes sluggish, remove it and clean any dirt from the support balls (the three white balls). To remove the ball, insert a blunt object into the hole on the back of the mouse. Do not touch the sensor directly.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
