StarTech.com Adjustable according to the width of the power tap fixing clamp + table tap holder + OA tap
#Grup produk P113566682
Spesifikasi
| Color | Black |
|---|---|
| Height (mm) | 64 |
| Length (mm) | 68 |
| Mass of Main Unit (g) | 300 |
| Package Contents | Desk Mount Power Strip, Desk Mount Power Strip |
| Package Size (mm) | 162x108x68 |
| Product Width (mm) | 100 |
| Specification | Adjustment Range: Compatible with various power strips from 40mm to 60mm; Enclosure Type: Plastic/Aluminum; Cable Management: Yes; Desk Mounting; Desk Clamp: Compatible with table thicknesses up to 50.8mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Table tap fixed holder. Adjustable according to the width of the OA tap. Power strip fixed clamp. Place the power outlet in an easily accessible location such as a desktop, table, or counter. <Fix table taps according to your needs> This OA tap holder makes it easy to pinch flat surfaces such as desks, tables, and counters up to 50 mm thick. You can place the outlet within easy reach, so you don't have to reach for the cables under your desk. Also, keep the cables off the floor to prevent dust from accumulating and keep them clean. <Compatible with various power strips> The spring load design makes it easy to adjust the width, and it is compatible with power strips with a width of 40 mm to 60 mm. Comes with a silicone pad that holds the power strip firmly in place. <Clean and tidy wiring> This table tap fixing clamp has a cable binding function. You can organize the wiring and keep the desk area neat and tidy. It also comes with a foam pad that protects the desk surface from scratches. StarTech.com offers a 5-year warranty and free lifetime support for this product.
Feature
Table tap fixed holder. Adjustable according to the width of the OA tap. Power strip fixed clamp. Place the power outlet in an easily accessible location such as a desktop, table, or counter. <Fix table taps according to your needs> This OA tap holder makes it easy to pinch flat surfaces such as desks, tables, and counters up to 50 mm thick. You can place the outlet within easy reach, so you don't have to reach for the cables under your desk. Also, keep the cables off the floor to prevent dust from accumulating and keep them clean. <Compatible with various power strips> The spring load design makes it easy to adjust the width, and it is compatible with power strips with a width of 40 mm to 60 mm. Comes with a silicone pad that holds the power strip firmly in place. <Clean and tidy wiring> This table tap fixing clamp has a cable binding function. You can organize the wiring and keep the desk area neat and tidy. It also comes with a foam pad that protects the desk surface from scratches. StarTech.com offers a 5-year warranty and free lifetime support for this product.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
