Spesifikasi
| Mass (g) | About 116 |
|---|---|
| Outer dimensions, Width W x Height H x Depth D (mm) | (approx.) 53.6x69.6x28.6 |
| Output Terminal | USB Type-Cx1 USB Type-Ax2 |
| Rated Input | AC100-240V~ 50/60Hz 1A MAX |
| Rated Output | 42W (3 ports TOTAL), USB PD Type-C (30W MAX)...DC5V/3A, DC9V/2A, DC12V/2A, DC15V/2A, USB Type-A (12W MAX)...DC5.0V/2.4A (2 ports TOTAL) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Automatically switches output voltage to match connected devices, safely supplying optimal power. Charge up to 3 devices simultaneously.
The USB Type-C port supports USB Power Delivery (USB PD) fast charging up to 30W.
An iPhone X (battery capacity: approximately 2716mAh) can be charged to approximately 50% in 30 minutes.
Even devices that do not support USB PD can be powered at a maximum output equivalent to 3A (depending on the device)
Foldable storage plug * Power Delivery fast charging requires a separate USB Type-C cable that supports USB Power Delivery (USB PD).
Charges laptops (power consumption 30W or less), tablets, and smartphones (compatible with a wide range of models, including the latest iPhones and iPads)
* If the memory data of your device is lost or damaged, the manufacturer cannot guarantee or restore the contents. Please make sure to back up any important data.
The USB Type-C port supports USB Power Delivery (USB PD) fast charging up to 30W.
An iPhone X (battery capacity: approximately 2716mAh) can be charged to approximately 50% in 30 minutes.
Even devices that do not support USB PD can be powered at a maximum output equivalent to 3A (depending on the device)
Foldable storage plug * Power Delivery fast charging requires a separate USB Type-C cable that supports USB Power Delivery (USB PD).
Charges laptops (power consumption 30W or less), tablets, and smartphones (compatible with a wide range of models, including the latest iPhones and iPads)
* If the memory data of your device is lost or damaged, the manufacturer cannot guarantee or restore the contents. Please make sure to back up any important data.
Warning
* If the memory data of your device is lost or damaged, the manufacturer cannot guarantee or restore the contents. Please make sure to back up any important data.Feature
Automatically switches output voltage to match connected devices, safely supplying optimal power. Charge up to 3 devices simultaneously.The USB Type-C port supports USB Power Delivery (USB PD) fast charging up to 30W.
An iPhone X (battery capacity: approximately 2716mAh) can be charged to approximately 50% in 30 minutes.
Even devices that do not support USB PD can be powered at a maximum output equivalent to 3A (depending on the device)
Foldable storage plug * Power Delivery fast charging requires a separate USB Type-C cable that supports USB Power Delivery (USB PD).
Use
Charges laptops (power consumption 30W or less), tablets, and smartphones (compatible with a wide range of models, including the latest iPhones and iPads)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
