Spesifikasi
| Mass (g) | About 90 |
|---|---|
| Outer dimensions, Width W x Height H x Depth D (mm) | (approx.) 50.5x66.5x26.3 |
| Output Terminal | USB Type-Cx1 USB Type-Ax3 |
| Rated Input | AC100-240V~ 50/60Hz 0.8A MAX |
| Rated Output | 32W (4 ports total), USB PD Type-C (20W max) ... DC5V/3A, DC9V/2.22A, DC12V/1.67A, USB Type-A (12W max) ... DC5.0V/2.4A (3 ports total) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Automatically switches output voltage to match connected devices, safely supplying optimal power. Charge up to four devices simultaneously.
The USB Type-C port supports USB Power Delivery (USB PD) fast charging up to 20W.
An iPhone X (battery capacity: approximately 2716mAh) can be charged to approximately 50% in 30 minutes.
Even devices that do not support USB PD can be powered at a maximum output equivalent to 3A (depending on the device)
Foldable storage plug *A separate USB Type-C cable compatible with USB Power Delivery (USB PD) is required.
For charging smartphones and tablets
* If the memory data of your device is lost or damaged, the manufacturer cannot guarantee or restore the contents. Please make sure to back up any important data.
The USB Type-C port supports USB Power Delivery (USB PD) fast charging up to 20W.
An iPhone X (battery capacity: approximately 2716mAh) can be charged to approximately 50% in 30 minutes.
Even devices that do not support USB PD can be powered at a maximum output equivalent to 3A (depending on the device)
Foldable storage plug *A separate USB Type-C cable compatible with USB Power Delivery (USB PD) is required.
For charging smartphones and tablets
* If the memory data of your device is lost or damaged, the manufacturer cannot guarantee or restore the contents. Please make sure to back up any important data.
Warning
* If the memory data of your device is lost or damaged, the manufacturer cannot guarantee or restore the contents. Please make sure to back up any important data.Feature
Automatically switches output voltage to match connected devices, safely supplying optimal power. Charge up to four devices simultaneously.The USB Type-C port supports USB Power Delivery (USB PD) fast charging up to 20W.
An iPhone X (battery capacity: approximately 2716mAh) can be charged to approximately 50% in 30 minutes.
Even devices that do not support USB PD can be powered at a maximum output equivalent to 3A (depending on the device)
Foldable storage plug *A separate USB Type-C cable compatible with USB Power Delivery (USB PD) is required.
Use
For charging smartphones and tabletsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
